Navigation Menu New

Access My Account, Order History, Lists and more here.

55JZ55 770066 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

SCS

EM Aware Monitor, 100 to 240VAC

  • Item # 55JZ55
  • Mfr. Model # 770066
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item EM Aware Monitor
  • Number of Wrist Straps Monitored 2
  • Number of Dissipative Surfaces Monitored 1
  • Number of Metal Grounds Monitored 0
  • Upper Resistance Limit 6.5 to 7.0 M
  • Lower Resistance Limit 750 kilohm
  • Alarm Buzzer
  • Power Required 100 to 240V AC
  • Features ESD Event Continuous Monitor
  • Includes Standard Antenna
Back to Top