Skip Content

TP
SCS

24"L x 6"W Open Moisture Vapor Barrier Bag, Silver

  • Item # 20FW71
  • My Part #
  • Mfr. Model # 700624
  • Catalog Page # N/A
  • UNSPSC # 24141507
Moisture Barrier Bag,6",24",Open,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Moisture Vapor Barrier Bag
  • Width 6"
  • Length 24"
  • Thickness 3.6 mil
  • Coating Static Dissipative
  • Color Silver
  • Open/Reclosable Open
  • Bag Closure Type None
  • Discharge Shielding Energy Test 10 nJ
  • FDA Compliant No
  • Seal Strength 15 lb.
  • Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F
  • Moisture Vapor Transmission Rate 0.035g/100 sq. in./24 hr.
  • Bag Package Configuration Flat Pack
  • Puncture Strength 20 lb.
  • Exterior Surface Resistance 10,000 to 100,000,000,000 ohm
  • Interior Surface Resistance 10,000 to 100,000,000,000 ohm
  • Bag Material Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
  • Standards ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD S11.4 Level 3
  • Bag Item Moisture Vapor Barrier Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.