Skip Content

DV
SCS

1-1/2"-Dia. Vacuum Cleaner Hose Assembly for 1-1/2" Vacuum Hose, Plastic

  • Item # 20RE79
  • My Part #
  • Mfr. Model # SV-SH32
  • Catalog Page # N/A
  • UNSPSC # 47121607
Vacuum Cleaner Hose Assembly,1-1/2in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Vacuum Cleaner Hose Assembly
  • Attachment Dia. 1-1/2"
  • Length 10 ft.
  • Material Plastic
  • For Use With 1-1/2" Vacuum Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.