Navigation Menu New

Access My Account, Order History, Lists and more here.

33NU26 49-13584 UNSPSC # 47131701

Tap image to zoom.

Roll over image to zoom.

Mounting Bracket, Wall, Powder Coated

  • Item # 33NU26
  • Mfr. Model # 49-13584
  • UNSPSC # 47131701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mounting Bracket
  • Depth 5 in
  • Height 9 1/2 in
  • Width 4 1/4 in
  • Mounting Type Wall
  • Material Metal
  • Finish Powder Coated
  • Uses 22CK44, 24Y899, 24Y902, 24Y903, 5EWA5, 5EWC2, 832.T-1201, 9013049490, 9036549490, 90985, 91856, 91956, 92065, 92991, 98528, Mfr. No. 42230
Back to Top