Skip Content

ST
SCRUBS

Unscented Fragrance Cleaning Wipes, 6" x 10-1/2", 90 Wipes per Container, 1 EA

  • Item # 6JJK6
  • My Part #
  • Mfr. Model # 98528
  • Catalog Page # N/A
  • UNSPSC # 47131824
Cleaning Wipes,Canister,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaning Wipes
  • Application Glass
  • Container Type Canister
  • Wipes per Container 90
  • Sheet Size 6" x 10-1/2"
  • Fragrance Unscented
  • Formula Ammonia Free
  • Material Cloth
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Unscented Fragrance Cleaning Wipes, 6 In x 10-1/2 In , 90 Wipes per Container, 1 EA is rated 3.0 out of 5 by 2.
Rated 4 out of 5 by from Manufacturer needs to return to its previously used container -- The lid immediately broke off & the device to tear off an individual sheet is not as good as in the previous container. Otherwise -- Its a very good product.
Date published: 2016-10-05
Rated 2 out of 5 by from Cleans well for stated applications but cloth can leave traces of lent, sometimes a lot of lent. Some items will do fine but for other uses they recommend like "glasses", "screens" and "fine lenses", I find myself having to follow up with a real lent free cloth.
Date published: 2015-05-26
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6JJK6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.