Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SCRUBS

Antimicrobial Hand Sanitizing Wipes, 6 x 8", 200 Wipes per Container, 200 PK

  • Item# 5EWC7
  • Mfr. Model# 90978
  • Catalog Page# 1340
  • UNSPSC# 47131502
Antimicrobial Hand Sanitizing Wipes, 6 x 8", 200 Wipes per Container, 200 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.85 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SCRUBS® antimicrobial hand sanitizing wipes combine a highly effective skin sanitizing formula with an abrasive, nonscratching towel for a 1-step sanitizing system. This unscented formula dissolves contaminated biofilm and kills, absorbs, and removes disease-causing germs and bacteria from skin. Kills 99.9% of germs in seconds. Prevents cross-contamination and replaces alcohol gels which don't remove contaminants. Use wherever soap and water are not available.

View More

Technical Specs

  • Item Antimicrobial Hand Sanitizing Wipes
  • Container Type Bucket
  • Wipes per Container 200
  • Sheet Size 6 x 8"
  • Material Dual Textured
  • Fragrance Unscented
  • Color White/Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.