Skip Content


6 x 10-1/2" Lemon Fragrance Germicidal Disinfecting Wipes for Hard, Non Porous Surfaces

  • Item # 2FLN2
  • My Part #
  • Mfr. Model # 98028
  • Catalog Page # N/A
  • UNSPSC # 53131624
Germicidal Disinfecting Wipes,Lemon Lime close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SCRUBS® do-it ALL™ germicidal cleaning wipes clean, disinfect, and deodorize nonporous surfaces. Prevent do-it-yourself mixing errors and ensure stability.

• Antibacterial formula cleans and disinfects, and deodorizes as it cleans
• Bleach- and alcohol-free
• Fresh lemon scent

View More

Technical Specs

  • Item Germicidal Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 90
  • Sheet Size 6 x 10-1/2"
  • Fragrance Lemon
  • Application Hard, Non Porous Surfaces
  • Color White
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms