ST
SCRUBS

Citrus Fragrance Hand Cleaning Towels, 10" x 12", 30 Wipes per Container, 6 PK

  • Item # 24WJ90
  • My Part #
  • Mfr. Model # 42230
  • Catalog Page # 1500
  • UNSPSC # 47131502
Citrus Fragrance Hand Cleaning Towels, 10" x 12", 30 Wipes per Container, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.98 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SCRUBS® hand cleaning towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces any where, any place, any time. The clean, citrus-scented formula loosens and dissolves dirt, tar, oils, grease, paints, adhesives, epoxies, caulks, inks, dyes, urethanes, lubricants, cable jelly, and asphalt. Use on both surfaces and hands—leaves hands free from stickiness, dryness, and irritation. No rinsing required. The Rough Tough® blue towel locks in soil to prevent it from transferring back onto hands or surfaces.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Towels
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Canister
  • Hygiene Form Towels
  • Sheet Size 10" x 12"
  • Hygiene Properties None
  • Wipes per Container 30
  • Fragrance Citrus
  • Formula Waterless, Fortified With Aloe Vitamin E and Alcohol Free
  • Color White/Blue
  • Material Polypropylene
  • Item Hand Cleaning Towels
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.