Navigation Menu New

Access My Account, Order History, Lists and more here.

56GW97 313358 UNSPSC # 47131805

Bathroom Cleaner, 25 oz Container Size, Aerosol Spray Can Container Type, Pleasant Fragrance

  • Item # 56GW97
  • Mfr. Model # 313358
  • UNSPSC # 47131805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Multisurface bathroom cleaners clean a wide range of bathroom fixtures and surfaces removing soap scum, soil, and grime, plus deodorizing and disinfecting surfaces. These cleaners, also called multipurpose cleaners, clean bathroom sinks, tubs, showers, and tile eliminating the need for multiple bathroom cleaners in healthcare facilities, schools, locker rooms, and hotels.

Tap image to zoom.

Roll over image to zoom.

Bathroom Cleaner, 25 oz Container Size, Aerosol Spray Can Container Type, Pleasant Fragrance

  • Item # 56GW97
  • Mfr. Model # 313358
  • UNSPSC # 47131805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Multisurface bathroom cleaners clean a wide range of bathroom fixtures and surfaces removing soap scum, soil, and grime, plus deodorizing and disinfecting surfaces. These cleaners, also called multipurpose cleaners, clean bathroom sinks, tubs, showers, and tile eliminating the need for multiple bathroom cleaners in healthcare facilities, schools, locker rooms, and hotels.

Technical Specs

  • Item Bathroom Cleaner
  • Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
  • Container Size 25 oz
  • Net Weight 25 oz
  • Container Type Aerosol Spray Can
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Pleasant
  • Primary Chemical None
  • Surfaces for Use On Air, Hard Nonporous Surfaces
  • VOC Content 6%
  • Rinse Required Yes
  • NSF Rating Not Rated
  • Product Series Scrubbing Bubbles(R)
  • Color Clear
  • Nonflammable No

Multisurface bathroom cleaners clean a wide range of bathroom fixtures and surfaces removing soap scum, soil, and grime, plus deodorizing and disinfecting surfaces. These cleaners, also called multipurpose cleaners, clean bathroom sinks, tubs, showers, and tile eliminating the need for multiple bathroom cleaners in healthcare facilities, schools, locker rooms, and hotels.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top