Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SCRUB ZONE

Scrub Shirt,XL,Orchid,Unisex

  • Item # 6MUA9
  • My Part #
  • Mfr. Model # 71221
  • Catalog Page # N/A
  • Catalog Group # D5245
  • UNSPSC # 42131608
Scrub Shirt,XL,Orchid,Unisex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scrub Shirt
  • Gender Unisex
  • Size XL
  • Color Orchid
  • Material Polyester/Cotton
  • Fits Waist Size 39 to 42"
  • Fits Chest Size 46" to 48"
  • Fabric Weight 4.25 oz.
  • Cuff Style Dolman Sleeves
  • Pockets 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms