Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCRUB ZONE

Scrub Shirt, M, Orchid, 4.25 oz.

  • Item# 6MTW2
  • Mfr. Model# 70224
  • Catalog Page# N/A
  • Catalog Group# D5244
  • UNSPSC# 42131608
Scrub Shirt,M,Orchid,4.25 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Scrubs

Technical Specs

  • Item Scrub Shirt
  • Gender Unisex
  • Size M
  • Color Orchid
  • Material Polyester/Cotton
  • Fits Waist Size 32 to 34"
  • Fits Chest Size 38" to 40"
  • Fabric Weight 4.25 oz.
  • Cuff Style Short Sleeve
  • Length 26-1/2"
  • Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms