Navigation Menu New

Access My Account, Order History, Lists and more here.

60NK03 4150-VF-TE UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Whitehall, 4150 Series, Hospital, 1, Corterra®, Infection Sink

  • Item # 60NK03
  • Mfr. Model # 4150-VF-TE
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person hospital and lab sinks are mounted to and supported by a wall eliminating the need for extra cabinets. These hospital and lab sinks include faucet spouts and handles.

Technical Specs

  • Item Infection Sink
  • ADA Compliance Yes
  • Bowl Depth 15 1/2 in
  • Bowl Length 21 1/4 in
  • Bowl Shape D-Shape
  • Bowl Size 21 1/4 in x 15 in
  • Bowl Width 15 in
  • Color White
  • Drain Opening 1 1/4 in
  • Faucet Handle Type None
  • Faucet Installation Style Single Hole
  • Faucet Operation Single Foot Pedal
  • Faucet Spout Shape Gooseneck
  • Flow Rate 1.5 gpm
  • Includes Laminar Flow Nozzle, Offset Drain
  • Includes Back Splash No
  • Includes Basket Strainer Yes
  • Includes Drain Pipe Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Number of Stations 1
  • Overall Height 27 in
  • Overall Length 21 1/4 in
  • Overall Width 15 in
  • Plumbing Brand Whitehall
  • Series 4150
  • Sink Material Corterra(R)
  • Sink Type Hospital
  • Standards ADA, ANSI/ICPA SS-1, ANSI/NFPA No. 255, ASTM E84-10, CAN/ULC-S102, CSA B45.5/IAPMO Z124, UL 723
  • Water Inlet Connection Size 1/2 in
  • Water Inlet Connection Type NPT

Wall-mounted, one-person hospital and lab sinks are mounted to and supported by a wall eliminating the need for extra cabinets. These hospital and lab sinks include faucet spouts and handles.

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Documentation

Back to Top