Navigation Menu New

Access My Account, Order History, Lists and more here.

60NJ97 4150-H1-TE UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

Whitehall, 4150 Series, Hospital, 1, Corterra®, Infection Sink

  • Item # 60NJ97
  • Mfr. Model # 4150-H1-TE
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Wall-mounted, one-person hospital and lab sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. These sinks are mounted to and supported by a wall eliminating the need for extra cabinets.

Technical Specs

  • Item Infection Sink
  • ADA Compliance Yes
  • Bowl Depth 15 1/2 in
  • Bowl Length 21 1/4 in
  • Bowl Shape D-Shape
  • Bowl Size 21 1/4 in x 15 in
  • Bowl Width 15 in
  • Color White
  • Drain Opening 1 1/4 in
  • Faucet Hole Dia. 1 5/16 in
  • Faucet Installation Style Single Hole
  • Includes Anchoring Hardware, Wall Anchors
  • Includes Back Splash Yes
  • Includes Basket Strainer Yes
  • Includes Drain Pipe Yes
  • Includes Faucet No
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Number of Stations 1
  • Overall Height 39 3/4 in
  • Overall Length 21 1/4 in
  • Overall Width 15 in
  • Plumbing Brand Whitehall
  • Series 4150
  • Sink Material Corterra(R)
  • Sink Type Hospital
  • Standards ANSI/ICPA SS-1, ANSI/NFPA No. 255, ASTM E84-10, CSA B45.5/IAPMO Z124, UBC No. 8-1, UL 723

Wall-mounted, one-person hospital and lab sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. These sinks are mounted to and supported by a wall eliminating the need for extra cabinets.

Documentation

Back to Top