Navigation Menu New

Access My Account, Order History, Lists and more here.

45ND42 4112-SA UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

Scrub-Ware, Hospital, 2, Stainless Steel, Compact Surgical Scrub Sink

  • Item # 45ND42
  • Mfr. Model # 4112-SA
  • UNSPSC # 30181504
  • Catalog Page # 2729 2729
Country of Origin USA. Country of Origin is subject to change.

Wall-mounted, two-person hospital and lab sinks are mounted to and supported by a wall eliminating the need for extra cabinets. These two-person hospital and lab sinks include faucet spouts and handles.

Technical Specs

  • Item Compact Surgical Scrub Sink
  • ADA Compliance No
  • Back Splash Height 4 in
  • Bowl Depth 11 in
  • Bowl Length 17 1/4 in
  • Bowl Shape Rectangular
  • Bowl Size 17 1/4 in x 55 1/2 in
  • Bowl Width 55 1/2 in
  • Color Silver
  • Drain Opening 3 in
  • Faucet Handle Type None
  • Faucet Hole Dia. 1 in
  • Faucet Installation Style Single Hole
  • Faucet Operation Sensor
  • Faucet Spout Shape Gooseneck
  • Finish Satin
  • Flow Rate 1.2 gpm
  • Gauge 16 ga
  • Includes Gooseneck Spout Assembly, Removable Spray Head, Tail Piece with Flat Strainer Drain, Removable Front Access Panel, Thermostatic Mixing Valve
  • Includes Back Splash Yes
  • Includes Basket Strainer Yes
  • Includes Drain Pipe Yes
  • Includes Faucet Yes
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Splash
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 2
  • Number of Stations 2
  • Overall Height 26 in
  • Overall Length 60 in
  • Overall Width 23 in
  • Plumbing Brand Scrub-Ware
  • Power Source AC Powered
  • Sink Material Stainless Steel
  • Sink Type Hospital
  • Standards IAPMO (UL1951 and CSA C22.2)

Wall-mounted, two-person hospital and lab sinks are mounted to and supported by a wall eliminating the need for extra cabinets. These two-person hospital and lab sinks include faucet spouts and handles.

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
Back to Top