Navigation Menu New

Access My Account, Order History, Lists and more here.

45ND41 4111-0002 UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

Scrub-Ware, Hospital, 1, Stainless Steel, Scrub Sink

  • Item # 45ND41
  • Mfr. Model # 4111-0002
  • UNSPSC # 30181504
  • Catalog Page # 2729 2729
Country of Origin USA. Country of Origin is subject to change.

Wall-mounted, one-person hand sinks and hand wash stations are secured directly to a wall and include clearance below sink for cleaning or storage purposes. These all-purpose sinks and stations include faucets and handles.

Technical Specs

  • Item Scrub Sink
  • ADA Compliance No
  • Back Splash Height 4 in
  • Bowl Depth 11 in
  • Bowl Length 17 1/4 in
  • Bowl Shape Rectangular
  • Bowl Size 17 1/4 in x 25 1/2 in
  • Bowl Width 25 1/2 in
  • Color Silver
  • Drain Opening 3 in
  • Faucet Body Material Stainless Steel
  • Faucet Handle Type None
  • Faucet Hole Dia. 1 in
  • Faucet Installation Style Single Hole
  • Faucet Operation Sensor
  • Faucet Spout Shape Gooseneck
  • Finish Satin
  • Flow Rate 1.2 gpm
  • Gauge 16 ga
  • Includes Gooseneck Spout Assembly, Removable Spray Head, Tail Piece with Flat Strainer Drain, Removable Front Access Panel, Thermostatic Mixing Valve
  • Includes Back Splash Yes
  • Includes Basket Strainer Yes
  • Includes Drain Pipe Yes
  • Includes Faucet Yes
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Wall
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Number of Stations 1
  • Overall Height 26 in
  • Overall Length 30 in
  • Overall Width 23 in
  • Plumbing Brand Scrub-Ware
  • Sink Material Stainless Steel
  • Sink Type Hospital
  • Standards IAPMO (UL1951 and CSA C22.2)

Wall-mounted, one-person hand sinks and hand wash stations are secured directly to a wall and include clearance below sink for cleaning or storage purposes. These all-purpose sinks and stations include faucets and handles.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top