Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SCROLLWARE

6 oz. Disposable Cold Cup, Polystyrene Plastic, Clear, PK 240

  • Item # 5TNT8
  • Mfr. Model # SC-6-X
  • Catalog Page # N/A
  • UNSPSC # 52151504
6 oz. Disposable Cold Cup, Polystyrene Plastic, Clear, PK 240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Cold Cup
  • Capacity 6 oz.
  • Basic Foodware Material Plastic
  • Secondary Foodware Material Polystyrene
  • Disposable Foodware Capacity Range 3 to 8 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms