TP
SCREENFLEX

Multi Unit Connector, Use with Partitions

  • Item # 20UP91
  • My Part #
  • Mfr. Model # GL
  • Catalog Page # N/A
  • UNSPSC # 56101510
Multi Unit Connector, Use with Partitions close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.09 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Screenflex multi unit connector to help connect Screenflex room dividers to form one long continuous wall. Install a set of chrome-plated sash latches on the end frames of each room divider unit for a secure connection.

View More

Technical Specs

  • Item Multi Unit Connector
  • Fits Brand Screenflex
  • For Use With Mfr. Model Number CFSL403 BLUE, CFSL403 MAUVE, CFSL403 GREY, CFSL403 BEIGE, CFSL503 BLUE, CFSL503 GREY, CFSL503 BEIGE, CFSL503 MAUVE, CFSL603 BLUE, CFSL603 GREY, CFSL603 BEIGE, CFSL603 MAUVE, CFSL683 MAUVE, CFSL683 BLUE, CFSL683 BEIGE, CFSL683 GREY, CFSL743 BLUE, CFSL743 BEIGE, CFSL743 MAUVE
  • For Use With Partitions
  • Type Office
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.