TP
SCREENFLEX

289" x 72", 13-Panel Portable Room Divider, Black

  • Item # 38RX53
  • My Part #
  • Mfr. Model # CFSL6013-WX
  • Catalog Page # N/A
  • UNSPSC # 56101510
289" x 72", 13-Panel Portable Room Divider, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,833.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 191.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Screenflex portable room divider offers an efficient solution for dividing any open space. Simply, roll the room divider into place, open the lock, and arrange dividers into the desired position. Each fabric panel is designed with a honeycomb core surrounded by 2 layers of sound absorbing fiberglass matte on either side of the panel for added sound absorption. Use pins, staples, and thumb tacks to adhere items to the fabric surface. Each unit is constructed from a sturdy steel framing and deep channel end frame with a low center of gravity for added stability. Screenflex dividers are easy to use and roll effortlessly over most surfaces on self-leveling casters. Fully assembled and ready to use.

View More

Technical Specs

  • Item Portable Room Divider
  • Number of Panels 13
  • Overall Height 72"
  • Overall Width 289"
  • Panel Thickness 3/4"
  • Color Black
  • Construction Honeycomb Core, Fiberglass Matt, Sandel(R) Fabric Covering
  • Assembly Fully Assembled
  • Features Sound Absorbing Panels, Sandel Fire Barrier Fabric, Compact Storage, Fire Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.