TP
SCREENFLEX

22" x 74", 1-Panel Acoustical Panel, Beige

  • Item # 20UP58
  • My Part #
  • Mfr. Model # WPS68-CO
  • Catalog Page # N/A
  • Catalog Group # H6742
  • UNSPSC # 56101510
22" x 74", 1-Panel Acoustical Panel, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Choose the Screenflex matching acoustical panel with 2 layers of sound absorbing fiberglass matte on either side of a honeycomb core to help deaden the sound in any room. Twice as much sound absorbing fiberglass matte means a quieter environment for all. Use an acoustical wall panel wherever a tackable display surface is needed. Use pins, staples, and thumb tacks to adhere items to the fabric surface. Panel is built to be hung either vertically or horizontally.

View More

Technical Specs

  • Item Acoustical Panel
  • Number of Panels 1
  • Overall Height 74"
  • Overall Width 22"
  • Panel Thickness 3/4"
  • Color Beige
  • Construction Honeycomb Core, Fabric
  • Assembly Required
  • Features Sound Absorbing, Tackable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.