Skip Content

WV
SCOTTS

Pruner,Titanium Bonded Non-Stick SS

  • Item # 20JY90
  • My Part #
  • Mfr. Model # 18900
  • Catalog Page # 1005
  • UNSPSC # 27112007
Pruner,Titanium Bonded Non-Stick SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $15.30 / each

Web Price $17.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Curved blades allow clean cuttin, and can cut near the trunk without crushing plant tissue. Excellent for cutting woody stems or deadwood.

View More

Technical Specs

  • Item Pruner
  • Blade Length 1-3/4"
  • Cutting Capacity 1/2"
  • Blade Material Titanium Bonded Non-Stick Stainless Steel
  • Handle Material Aluminum
  • Grip Type Thermoplastic Rubber
  • Lock Type Thumb Lock
  • Overall Length 7-1/2"
  • Features Rust and Corrosion Resistant, Easily Switches from Anvil to Ratchet Pruner, Oversized Blade Backbones, Complete Aluminum Structure, Comfort AirShoc(TM) Grips, Antimicrobial Product Protection, Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Pruner,Titanium Bonded Non-Stick SS is rated 2.3 out of 5 by 3.
Rated 1 out of 5 by from poor cut These were given to me as a gift. The blade doesn't fit precisely against the bed, so you end up tearing instead of cutting. The blade itself is fine; it is the assembly of the product that appears to be defective.
Date published: 2015-11-03
Rated 5 out of 5 by from Good Pruner This is the best pruner I have bought in my decades of gardening. Less stress on the hand when cutting & cuts cleanly.
Date published: 2015-10-07
Rated 1 out of 5 by from These don't cut it! These pruners pruners don't cut very well. They do fine on thicker stems, but do not cut small stems cleanly. They kind of grab hold so you have to rip the stem. I' d buy a new blade, but the pruners are new and shouldn't need anew blade. I paid enough for the pruners alone. I expected better from Scotts.
Date published: 2015-06-11
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_20JY90, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.