Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SCOTTS MAXFLEX

50 ft. x 5/8" dia. Water Hose, Plastic, 500 psi, Green

  • Item # 25GW08
  • My Part #
  • Mfr. Model # SMF58050CC
  • Catalog Page # N/A
  • UNSPSC # 40142008
50 ft. x 5/8" dia. Water Hose, Plastic, 500 psi, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-duty hose has hose end spring guard. Proprietary self-correcting copolymer stays flexible in cold weather. Resists kinks. GHT connection is national pipe straight hose.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Material Plastic
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Green
  • Kink Resistant No
  • Hose Duty Rating Heavy
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
  • Number of Ply 6
  • Gallons per Hour 732
  • Coupling Material Aluminum
  • Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
  • Features Coils Flat for Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms