Skip Content

WV
SCOTTS

Hedge Shear,26-1/2in,Titanium

  • Item # 20PD13
  • My Part #
  • Mfr. Model # 18906
  • Catalog Page # 1006
  • UNSPSC # 27112016
Hedge Shear,26-1/2in,Titanium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hedge Shears

Product Details

Hard, corrosion-resistant blades hold their edge longer than many similar shears. Comfort AirShocâ„¢ Grips help improve control and reduce fatigue for all-day use.

View More

Technical Specs

  • Item Hedge Shear
  • Blade Size 7-1/2"
  • Overall Length 26-1/2"
  • Blade Material Titanium
  • Blade Type Non-Stick Wavy
  • Handle Material Aluminum
  • Features 5 Times Harder Than Untreated Steel, Stay Sharper Longer, Rust and Corrosion Resistant, Complete Aluminum Structure, Comfort AirShoc(TM) Grips, Antimicrobial Product Protection, Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms