Navigation Menu New

Access My Account, Order History, Lists and more here.

60YP99 41526 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Sanitizing Cleaning Wipes, Soft Pack, 7.87 in x 4.33 in Sheet Size

  • Item # 60YP99
  • Mfr. Model # 41526
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Sanitizing wipes contain antimicrobial chemicals to help stop the spread of bacteria, fungi, and viruses. These presaturated wipes offer a convenient and efficient alternative to using multiple items, such as rags, buckets, and spray bottles. These food-processing industry sanitizing wipes are typically used to lower the risk of cross-contamination on surfaces in restaurants, food service, and food and beverage manufacturing.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Item Sanitizing Cleaning Wipes
  • Primary Chemical Hydrogen Peroxide
  • Targeted Pathogens E-coli; H1N1; MRSA; Salmonella
  • Wet Contact Time 6 min
  • Container Type Soft Pack
  • Container Size 10 ct
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Sheet Size 7.87 in x 4.33 in
  • Application Disinfecting/Sanitizing
  • Fragrance Light, Fresh
  • Color White
  • EPA Registered Yes
  • EPA Registration Number 9402-17
  • NSF Rating Not Rated
  • Product Series Scott(R) 24 Hour
  • Sheet Length 7 7/8 in
  • Sheet Width 4 3/8 in
  • Surfaces for Use On Hard Nonporous Surfaces

Sanitizing wipes contain antimicrobial chemicals to help stop the spread of bacteria, fungi, and viruses. These presaturated wipes offer a convenient and efficient alternative to using multiple items, such as rags, buckets, and spray bottles. These food-processing industry sanitizing wipes are typically used to lower the risk of cross-contamination on surfaces in restaurants, food service, and food and beverage manufacturing.

Back to Top