Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTT SAFETY

SCBA Backframe Assembly, Includes Kevlar® Harness, Belt, E-Z Flo® with Quick Check Regulator, Dual E

  • Item# 9UKM2
  • Mfr. Model# AP2120204200201
  • Catalog Page# N/A
  • UNSPSC# 46182004
SCBA Backframe Assembly, Includes Kevlar® Harness, Belt, E-Z Flo® with Quick Check Regulator, Dual E close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11,110.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built for firefighting comfort, safety, and efficiency, with integrated carrying handles, buddy indicator light, drag rescue loop, and angled mechanical pressure gauge with edge lighting. The EZ-Flo® regulator has an air-saver switch and indicates end-of-service with a gentle facepiece vibration. The carrier/harness has a streamlined 1-pc. aluminum backframe for freer movement, less fatigue, and better hose management. Padded wraparound wings support weight on hips. Wide-bodied shoulder pads further distribute weight. Oversized parachute-style harness fasteners adjust smoothly, even when wearing gloves. Reflective front patches enhance night visibility. Enhanced latching system with durable fabric band makes cylinder changes quick and efficient. 2 interconnected pressure reducers provide an automatic transfer to the secondary circuit and vibrating alarm, triggered by reduced primary pressure. The control console has an Auto-On edge-lit pressure gauge light. Simplified central battery module holds six AA batteries. Interchangeable with Scott facepiece respirators AV-2000®, AV-3000™, and AV-3000™ with SureSeal System™ (sold separately). Cylinders are also sold separately. The EBSS Buddy Breathing System maintains mobility and keeps the recipient or donor from being exposed to ambient air; easily connects to an external air source. The Pak-Alert SE® Pass Device provides redundant audible and visual alarms that assist in locating down or trapped firefighters. Automatically activates when the cylinder is opened.

• NIOSH approved
• Meet NFPA 1981 and 1982-2007
• CBRN approved

View More

Technical Specs

  • Item SCBA Backframe Assembly
  • Pressure 2216 psi
  • SCBA Harness Material Kevlar(R)
  • SCBA Backframe Material Kevlar(R)
  • For Use With 30 Minute Low Pressure Cylinder
  • Includes Kevlar(R) Harness, Belt, E-Z Flo(R) with Quick Check Regulator, Dual EBSS, Pak Alert SE(R) Pass Console
  • Standards NIOSH Approved, Meets NFPA 1981-2007 Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.