Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SCOTT SAFETY

Full Face Respirator, Headnet Suspension, M/L

  • Item# 35T221
  • Mfr. Model# 013023
  • Catalog Page# N/A
  • Catalog Group# H6716
  • UNSPSC# 46182002
Full Face Respirator, Headnet Suspension, M/L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $262.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin Finland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SCOTT SAFETY full-face respirator is ideal for most industrial, agricultural, or manufacturing application. Lightweight and ergonomically designed for a comfortable fit without any interference from headgear or ear protection. The easy breathing, twin cartridges are out of the line of vision. Built-in speech diaphragm for personal communication and improved voice clarity. Easy to disinfect, decontaminate, and maintain.

View More

Technical Specs

  • Item Full Face Respirator
  • Configured For Cartridges
  • Mask Size M/L
  • Facepiece Material EPDM Rubber
  • Cartridges Included No
  • Head Harness Material Polyester
  • Suspension Headnet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.