Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTT SAFETY

RESP ARLN FF E-Z AV-2000 SCOTT

  • Item# 3NRD5
  • Mfr. Model# 804386-19
  • Catalog Page# N/A
  • UNSPSC# 46182002
RESP ARLN FF E-Z AV-2000 SCOTT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,480.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Positive pressure system helps protect from heat, dust, fumes, and gases during extended wear in non-IDLH environments. Pressure-demand EZ-Flo® Modulair™ regulator maintains a positive but comfortable pressure inside the facepiece; it can be used as a personal-issue regulator with Ska-Pak Plus SAR, ACSi SCBA, and other Scott SCBA respirators with Modulair connections. The system includes regulator, nylon harness, and Hansen fittings (supply hose sold separately).

• NIOSH approved

View More

Technical Specs

  • Item Pressure Demand Airline Respirator
  • For Use With Extended Duration Airlines Supply Source
  • Couplers Hansen
  • Headgear Included Medium AV-2000(R) Full-Facepiece Respirator
  • Pressure 120psi
  • Cylinder Material None
  • Escape Bottle Duration None
  • Includes Medium AV-2000(R) Full-Facepiece Respirator with Polyester Head Harness, Nylon Harness, E-Z Flo Modulair(TM) Regulator
  • Standards NIOSH Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is a good long lasting product if you take care of it. July 18, 2012
  • 2016-08-28 T04:44:38.260-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NRD5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.