Navigation Menu New

Access My Account, Order History, Lists and more here.

780U54 53925 UNSPSC # 47131701

Paper Towel Roll: White, 7 1/2 in Roll Wd, 700 ft Roll Lg, 12 in Sheet Lg, Hardwound, 6 PK

  • Item # 780U54
  • Mfr. Model # 53925
  • UNSPSC # 47131701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Paper Towel Roll: White, 7 1/2 in Roll Wd, 700 ft Roll Lg, 12 in Sheet Lg, Hardwound, 6 PK

  • Item # 780U54
  • Mfr. Model # 53925
  • UNSPSC # 47131701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Paper Towel Roll
  • Paper Towel Type Hardwound
  • Color White
  • Product Series Scott(R) Pro(TM)
  • Roll Width 7 1/2 in
  • Sheet Width 7 1/2 in
  • Sheet Length 12 in
  • Sheet Size 12 in
  • Roll Dia. 1 3/4 in
  • Roll Length 700 ft
  • Core Dia. 1 3/4 in
  • Number of Sheets 700
  • Proprietary/Universal Proprietary
  • Material Paper
  • Compatible Grainger Part Number 60HW06
  • Features 65% Thicker Than the Competition, Absorbs Water Up to 53% Faster Than Competition, ECO Logo Certified, FSC Certified, Meets EPA Guidelines, NSF Registered
  • Green Certification or Other Recognition Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified.
Back to Top