Skip Content

ST
SCOTT SAFETY

SCOTT SAFETY Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: L

  • Item # 5LXU9
  • My Part #
  • Mfr. Model # 7421-114
  • Catalog Page # N/A
  • Catalog Group # F9168
  • UNSPSC # 46182007
SCOTT SAFETY Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Xcel
Molded from a soft, durable TPE material for enhanced comfort. Feature a wide face seal surface to ensure a perfect fit. Head harness features easy, single-point adjustment and does not interfere with glasses, goggles, headgear, or ear protection. Cartridges attach with simple quarter-turn for confident connection. Voicemitter option for clear communication.
Half- and Full-Facepiece Respirators
• NIOSH approved Full-facepiece models meet ANSI Z87.1-2003

View More

Technical Specs

  • Item Half Mask Respirator
  • Facepiece Material Thermoplastic Elastomer
  • Half Mask Suspension Type Drop Down
  • Head Harness Material Elastic,Thermoplastic Elastomer
  • Cartridges Included No
  • Disposable/ Reusable Reusable
  • Mask Size L
  • Typical Application General Industry, Painting
  • Series Xcel(TM) 742 Series
  • Respirator Connection Type Bayonet
  • Configured For Dual Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.