Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SCOTT SAFETY

Full Face Respirator, 5 Strapwith Kevlar® Mesh Suspension, M

  • Item# 5UVJ2
  • Mfr. Model# 805773-82
  • Catalog Page# N/A
  • Catalog Group# D9103
  • UNSPSC# 46182002
Full Face Respirator, 5 Strapwith Kevlar® Mesh Suspension, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $471.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-profile design allows improved downward and peripheral vision and fits a broad range of facial sizes to simplify fit testing. 2 built-in large voicemitters enhance speech. Omnimount bracket allows communication interface on either side of facepiece. Feature a comfortable nosecup and 6-pt. quad adjustment head harness. Polyisoprene material. Fully interchangeable with other Scott® SCBA and air-supplied respirators. Model features a reverse reflex seal for the most advanced fit and comfort. Mounting seal provides a wide, low-profile landing area for reliable PPE interface. Kevlar® mesh head harness with positioning tab for quick donning and alignment.

• Meet NFPA 1981-2007 and ANSI Z87.1-2009
• CBRN approved
• NIOSH approved

View More

Technical Specs

  • Item Full Face Respirator
  • Configured For Scott Air-Supplied and APR Products
  • Mask Size M
  • Facepiece Material Polyisoprene
  • Cartridges Included No
  • Head Harness Material Kevlar(R) Mesh
  • Suspension 5 Strapwith Kevlar(R) Mesh
  • Includes Speaking Diaphragm
  • Standards NIOSH, NFPA 1981:2007, CBRN Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.