Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTT SAFETY

Full Face Respirator, 4 Pointwith Kevlar® Mesh Suspension, L

  • Item# 3PPY6
  • Mfr. Model# 804191-72
  • Catalog Page# N/A
  • Catalog Group# E5642
  • UNSPSC# 46182002
Full Face Respirator, 4 Pointwith Kevlar® Mesh Suspension, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $560.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sleek, low-profile facepiece provides better downward and peripheral vision than other designs. 2 built-in voicemitters enable clear communication. EPDM rubber material. Adapts to multiple respiratory application. Fully interchangeable with other Scott® SCBA and air-supplied respirators.

• Meet NFPA 1981-2007 and ANSI Z87.1-2009
• Kevlar® head harness models CBRN approved

View More

Technical Specs

  • Item Full Face Respirator
  • Configured For Open Connection-Needs Adapters
  • Mask Size L
  • Facepiece Material EPDM Rubber
  • Cartridges Included No
  • Head Harness Material Kevlar(R) Mesh
  • Suspension 4 Pointwith Kevlar(R) Mesh
  • Includes Speaking Diaphragm
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.