Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTT SAFETY

Oxygen, Carbon Monoxide, Methane Calibration Gas, 34L Cylinder Capacity

  • Item# 5LXT3
  • Mfr. Model# 077-0353
  • Catalog Page# N/A
  • UNSPSC# 12142208
Oxygen, Carbon Monoxide, Methane Calibration Gas, 34L Cylinder Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Calibration Gas

Technical Specs

  • Item Calibration Gas
  • Gas Name Oxygen, Carbon Monoxide, Methane
  • Gas Mixture 19% O2, 50 ppm CO, CH4 32% LEL
  • Background Gas Nitrogen
  • Cylinder Capacity 34L
  • Cylinder Material Steel
  • For Use With Scott Safety Gas Monitoring Systems
  • Connection Size CGA 600
  • Max. Pressure 494 psig/34 bar
  • Cylinder Dia. 3"
  • Cylinder Height 11"
  • Accuracy +/-2%
  • Calibration Certificate NIST
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is restricted for international sale.

Alternate Search Terms