Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCOTT SAFETY

Full Face Respirator, 4 Point w/ Polyester Mesh Suspension, XL

  • Item# 5LVK8
  • Mfr. Model# 804069-03
  • Catalog Page# N/A
  • Catalog Group# D4207
  • UNSPSC# 46182007
Full Face Respirator, 4 Point w/ Polyester Mesh Suspension, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Face Respirator
  • Configured For Open Connection-Needs Adapters
  • Mask Size XL
  • Facepiece Material EPDM Rubber
  • Cartridges Included No
  • Head Harness Material Polyester Mesh
  • Suspension 4 Point w/ Polyester Mesh
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms