DG
SCOTSMAN

Washer-Worm Tube

  • Item # 28ZM50
  • My Part #
  • Mfr. Model # A07699-000
  • Catalog Page # N/A
  • UNSPSC # 0
Washer-Worm Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Washer-Worm Tube
  • For Use With Mfr. No. ETF400A/W, AFE325, AF325, FD5C, MF400B, FDE474, FDE470, AF300, MF400, FD4D, AF430
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.