Skip Content

DV
SCOTSMAN

Tamper Proof Screw Kit

  • Item # 36P039
  • My Part #
  • Mfr. Model # KTPS-B30
  • Catalog Page # N/A
  • UNSPSC # 22101714
Tamper Proof Screw Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tamper Proof Screw Kit
  • Made Of Stainless Steel
  • Construction Material Stainless Steel
  • Height (In.) 3
  • Width (In.) 4
  • Depth (In.) 4
  • For Use With 30" Ice Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None