Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTSMAN

30" x 34" x 37" Commercial Ice Storage Bin with 242 lb. Ice Storage Capacity

  • Item# 36N918
  • Mfr. Model# B230P
  • Catalog Page# N/A
  • UNSPSC# 49121505
30" x 34" x 37" Commercial Ice Storage Bin with 242 lb. Ice Storage Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,240.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ice storage bin features a polyethylene interior and sanitary, easy-clean exterior finish. Its built-in scoop holder helps avoid cross-contamination. Includes scoop.

NSF, AHRI Certified, and UL Listed.

View More

Technical Specs

  • Item Ice Storage Bin
  • Type Commercial
  • Ice Storage Capacity 242 lb.
  • Height 37"
  • Width 30"
  • Depth 34"
  • Finish Plastic
  • Door Type Top Hinged
  • Includes Ice Scoop, Legs
  • Agency Compliance AHRI, NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.