Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SCOTSMAN

115V Gourmet Undercounter Ice Machine, Stainless Steel, 84 lb.

  • Item# 36N959
  • Mfr. Model# CU0515GA-1
  • Catalog Page# 3749
  • UNSPSC# 24131901
115V Gourmet Undercounter Ice Machine, Stainless Steel, 84 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,432.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 84 lb.
  • Ice Storage Capacity 24 lb.
  • Cube Size 1" x 1-1/8" x 1-1/4"
  • Cube Type Gourmet
  • Condenser Cooling Air
  • Color Stainless Steel
  • Inlet Size 3/8" Flare
  • Drain Size 25/32"
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 13.5
  • Refrigerant R-134A
  • Door Hinge Top
  • Door Type Solid
  • Overall Height 29"
  • Overall Width 15"
  • Overall Depth 23-5/8"
  • Includes 6" Legs and Ice Scoop
  • Warranty 3 yr. Parts and Labor on All Components. 5 yr. Parts on the Compressor and Condenser
  • Standards cULus Listed, NSE, ISO Certified, AHRI Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.