Skip Content

TP
SCOTSMAN

115V Medium Modular Ice Machine, Stainless Steel, 420 lb.

  • Item # 36N936
  • My Part #
  • Mfr. Model # C0330MW-1
  • Catalog Page # 3064
  • UNSPSC # 24131901
Ice Machine,Medium,420 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,745.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Modular
  • Ice Production per Day 420 lb.
  • Cube Size 7/8" x 7/8" x 7/8"
  • Cube Type Medium
  • Condenser Cooling Water
  • Color Stainless Steel
  • Inlet Size 3/8" FPT
  • Drain Size 3/4" FPT
  • Voltage 115V
  • Hz 60
  • Amps 11.9
  • Overall Height 23"
  • Overall Width 30"
  • Overall Depth 24"
  • Includes Ice Machine Head Only
  • Warranty 3 yr. Parts and Labor on All Components, 5 yr. Parts and Labor on the Evaporator, 5 yr. Parts on the Compressor and Condenser
  • Standards cULus Listed, CE, NSE, AHRI Certified , ISO Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.