Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH-WELD

Plastic Adhesive, Pink/Wh, 35mL, Duo-Pak

  • Item# 2RUD1
  • Mfr. Model# DP-8010NS
  • Catalog Page# 2775
  • UNSPSC# 31201607
Plastic Adhesive,Pink/Wh,35mL,Duo-Pak close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Epoxy

Technical Specs

  • Item Structural Plastic Adhesive
  • Type Bonds Low Surface Energy Plastics, Non-Sag
  • Color Off White
  • Size 35mL Duo-Pak Cartridge
  • Container Type Duo-Pak Cartridge
  • Mixing Ratio 10:1
  • Temp. Range (F) -67 to 180
  • Full Cure 24 hr.
  • Work Life 10 min.
  • Shear Strength (PSI) 2400
  • Substrates Low Surface Energy Plastics, Including Polypropylene, Polyethylene, And TPOs Without Special Surface Preparation
  • Application Bonds Polyolefin And Low Surface Energy Materials
  • For Use With EPX Plus II Applicator-4TY44, 10:1 EPX Mixing Nozzle-4YX11
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms