Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH-WELD

Pneumatic/Hydraulic Sealant, 50mL, Purple

  • Item# 2XLL9
  • Mfr. Model# HP45-50
  • Catalog Page# N/A
  • UNSPSC# 31201616
Pneumatic/Hydraulic Sealant,50mL,Purple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pneumatic/Hydraulic Sealant
  • Size 50mL
  • Container Type Bottle
  • Strength Low
  • Color Purple
  • Full Cure 24 hr.
  • Application Time 4 hr.
  • Performance Temp. Range -65 Degrees to 300 Degrees F
  • Specific Gravity 1.08
  • Viscosity 16,000cP
  • For Use With Most High Pressure Hydraulic And Pneumatic Fittings
  • Application Pipe Sealing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.