Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH-WELD

Threadlocker, 10mL Bottle, Blue

  • Item# 2XLJ3
  • Mfr. Model# TL43-10
  • Catalog Page# N/A
  • UNSPSC# 31201612
Threadlocker,10mL Bottle,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Threadlocker Classification Threadlocker
  • Threadlocker Strength Medium
  • Threadlocker Color Blue
  • Threadlocker Disassembly Removable
  • Threadlocker Container Bottle
  • Size 10mL
  • Chemical Type Dymethacrylate
  • For Fastener Dia. 1/4" to 3/4"
  • Gap Fill 0.30mm
  • Full Cure 24 hr.
  • Application Time Less Than 20 min.
  • Flash Point Greater Than 212 Degrees F
  • Specific Gravity 1.04
  • Viscosity 14,000 cP
  • Removable With Hand Tools
  • Application Provides Vibration, Corrosion, and Shock Resistance for Slightly Oily Fasteners 1/4" to 3/4" Dia, Including Medium and Course-Threaded Screws, Nuts, and Bolts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.