Loop Rolls

7 products found with these common attributes:
  • Brand SCOTCHMATE
  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Flame Retardant No
Narrow your results by
Adhesive Type
Please Select
Length
Please Select
Width
Please Select
Color
Please Select
Package Quantity
Please Select

Brand

S SCOTCHMATE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Adhesive Type
Length
Width
Color
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
Loop-Type Reclosable Fastener with Acrylic Adhesive, Black, 1
SJ3527N
Acrylic Adhesive
150 ft.
1"
Black
1

$208.00 / each

Enter location to check availability
Catalog Page #  1393 

Web Price $208.00 / each

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 150 ft.
  • Width 1"
  • Color Black
  • Flame Retardant No
  • Package Quantity 1
Loop-Type Reclosable Fastener with Acrylic Adhesive, Black, 1
SJ3523
Acrylic Adhesive
150 ft.
1"
Black
3

$720.00 / pkg. of 3

Enter location to check availability
Catalog Page #  NA

Web Price $720.00 / pkg. of 3

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 150 ft.
  • Width 1"
  • Color Black
  • Flame Retardant No
  • Package Quantity 3
Loop-Type Reclosable Fastener with Acrylic Adhesive, Black, 1
SJ3571
Acrylic Adhesive
150 ft.
1"
Black
3

$744.00 / pkg. of 3

Enter location to check availability
Catalog Page #  NA

Web Price $744.00 / pkg. of 3

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 150 ft.
  • Width 1"
  • Color Black
  • Flame Retardant No
  • Package Quantity 3
Loop-Type Reclosable Fastener with Acrylic Adhesive, White, 1
SJ3527N
Acrylic Adhesive
150 ft.
1"
White
1

$216.00 / each

Enter location to check availability
Catalog Page #  1393 

Web Price $216.00 / each

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 150 ft.
  • Width 1"
  • Color White
  • Flame Retardant No
  • Package Quantity 1
Loop-Type Reclosable Fastener with Acrylic Adhesive, White, 1
SJ3507
Acrylic Adhesive
75 ft.
1"
White
4

$204.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Web Price $204.00 / pkg. of 4

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 75 ft.
  • Width 1"
  • Color White
  • Flame Retardant No
  • Package Quantity 4
Loop-Type Reclosable Fastener with Rubber Adhesive, Black, 1
SJ3533N
Rubber Adhesive
150 ft.
1"
Black
3

$472.00 / pkg. of 3

Enter location to check availability
Catalog Page #  NA

Web Price $472.00 / pkg. of 3

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Rubber Adhesive
  • Length 150 ft.
  • Width 1"
  • Color Black
  • Flame Retardant No
  • Package Quantity 3
Loop-Type Reclosable Fastener with Rubber Adhesive, White, 2
SJ3527N
Rubber Adhesive
150 ft.
2"
White
2

$854.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Web Price $854.00 / pkg. of 2

Technical Specs

  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Rubber Adhesive
  • Length 150 ft.
  • Width 2"
  • Color White
  • Flame Retardant No
  • Package Quantity 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More