Navigation Menu New

Access My Account, Order History, Lists and more here.

45RL28 85895 UNSPSC # 46182006

Surface Protection Film, 4 ft Length, 4 ft Width, PVC Film, 8 mil Thickness, PK 10

  • Item # 45RL28
  • Mfr. Model # 85895
  • UNSPSC # 46182006
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

3M™ Scotchgard™ surface protection film offers a thin, almost invisible material for use on flooring. No special tools or techniques are required to install or remove this versatile film. It can be easily and swiftly applied to many surfaces. Designed to be removed with a minimum of hassle, prior to floor stripping or refinishing. Compatible with standard floor cleaning procedures, as well as floor disinfectants, cleaners, and coatings.

Tap image to zoom.

Roll over image to zoom.

Surface Protection Film, 4 ft Length, 4 ft Width, PVC Film, 8 mil Thickness, PK 10

  • Item # 45RL28
  • Mfr. Model # 85895
  • UNSPSC # 46182006
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

3M™ Scotchgard™ surface protection film offers a thin, almost invisible material for use on flooring. No special tools or techniques are required to install or remove this versatile film. It can be easily and swiftly applied to many surfaces. Designed to be removed with a minimum of hassle, prior to floor stripping or refinishing. Compatible with standard floor cleaning procedures, as well as floor disinfectants, cleaners, and coatings.

Technical Specs

  • Item Surface Protection Film
  • Length 4 ft
  • Width 4 ft
  • Thickness 8 mil
  • Material PVC Film
  • Color Clear
  • For Use With Linoleum, ‎ Sheet Vinyl, ‎ Concrete, Marble, Terrazzo, VCT
  • Includes (10) Case
  • Standards ASTM E84 Class II, NFS

3M™ Scotchgard™ surface protection film offers a thin, almost invisible material for use on flooring. No special tools or techniques are required to install or remove this versatile film. It can be easily and swiftly applied to many surfaces. Designed to be removed with a minimum of hassle, prior to floor stripping or refinishing. Compatible with standard floor cleaning procedures, as well as floor disinfectants, cleaners, and coatings.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top