Navigation Menu New

Access My Account, Order History, Lists and more here.

402F14 86000 UNSPSC # 47131802

Stone Floor Sealer: Bag, 1 gal Container Size, Ready to Use, Liquid, 2 PK

  • Item # 402F14
  • Mfr. Model # 86000
  • UNSPSC # 47131802
  • Catalog Page # 1533 1533
Country of Origin USA. Country of Origin is subject to change.

Floor sealers provide the first layer of protection by filling uneven and porous surfaces and creating a semi-permanent layer with high chemical resistance. Sealers provide the base coat for floor finishes.

Tap image to zoom.

Roll over image to zoom.

Stone Floor Sealer: Bag, 1 gal Container Size, Ready to Use, Liquid, 2 PK

  • Item # 402F14
  • Mfr. Model # 86000
  • UNSPSC # 47131802
  • Catalog Page # 1533 1533
Country of Origin USA. Country of Origin is subject to change.

Floor sealers provide the first layer of protection by filling uneven and porous surfaces and creating a semi-permanent layer with high chemical resistance. Sealers provide the base coat for floor finishes.

Technical Specs

  • Item Stone Floor Sealer
  • Cleaner Form Liquid
  • Container Size 1 gal
  • Container Type Bag
  • Finish Type High Gloss
  • For Floor Type Concrete, Marble, Terrazzo
  • Maximum Drying Time 1 hr
  • Maximum Required Brush Speed 1,500 RPM
  • Minimum Drying Time 10 min
  • pH Level 11
  • pH Value Alkaline
  • Properties Low Foam, Nonflammable
  • Biodegradable No
  • Low Foaming Yes
  • Nonflammable Yes
  • Rinse Required Yes
  • Ready to Use/Concentrated Ready to Use
  • Standards NFSI Certified
  • VOC Content 1%
  • Flash Point 201 Degrees F
  • Maintenance Frequency Medium
  • Maximum Application Temperature 95 Degrees F
  • Maximum Coverage Area 3,000 sq ft
  • Minimum Application Temperature 40 Degrees F
  • Minimum Coverage Area 3,000 sq ft
  • Recommended Dilution Ready to Use
  • Solids Content 12 %

Floor sealers provide the first layer of protection by filling uneven and porous surfaces and creating a semi-permanent layer with high chemical resistance. Sealers provide the base coat for floor finishes.

Compliance and Restrictions

Back to Top