Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SCOTCH-BRITE

Unscented Degreaser, 3.2 oz. Packet

  • Item# 16Z997
  • Mfr. Model# 700-40
  • Catalog Page# N/A
  • UNSPSC# 47131821
Unscented Degreaser, 3.2 oz. Packet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $114.50 / pkg. of 40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Degreaser
  • Container Type Packet
  • Size 3.2 oz.
  • Fragrance Unscented
  • Contains Glycerin
  • VOC Content 0%
  • Flash Point 390 Degrees F
  • Standards G.R.A.S.
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by great As usual what I buy is what I get and I'm always informed as to how my order is proceeding. Keep up the great job. January 27, 2014
Rated 5 out of 5 by Best griddle cleaner!!!! I have used this stuff for the last 6 months ever since I got introduced to it from our food rep and I will NEVER go back to a charcoal brick!!!! This stuff is absolutely amazing!!!! Cleanest grill ever and its completely food safe also!!!! Another words in the middle of the day if your grill gets really dirty you quickly put this solution on your grill let it bakes itself clean use your spatula to remove the baked off mess and continue to cook... October 20, 2013
Rated 4 out of 5 by Makes griddle cleaning a breeze The liquid griddle cleaner works quickly and without having to scrub the griddle repeatedly. It also leaves the griddle sparkling clean. April 9, 2013
  • 2016-09-27 T16:55:06.746-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_16Z997, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.