Skip Content

ST
SCOTCH-WELD

Gray 45mL Adhesive, 30 min. Curing Time, 1 EA

  • Item # 53DN04
  • My Part #
  • Mfr. Model # DP8407NS
  • Catalog Page # N/A
  • UNSPSC # 31201616
Adhesive,45mL,Gray,30 min. Curing Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive
  • Type Adhesive
  • Size 45mL
  • Color Gray
  • Temp. Range -40 Degrees to 400 Degrees F
  • Bonding Range 60 Degrees to 150 Degrees F
  • Curing Time 30 min.
  • Begins to Harden 7 min.
  • VOC Content 2.0%
  • Viscosity 20,000 cps
  • Specific Gravity 1.0
  • Shear Strength 4500 psi
  • Substrates Aluminum, Cold Rolled Steel, Galvanized Steel, Copper, Brass and Bronze
  • Characteristics Toughened, Impact Resistance
  • Application Bonding
  • Material Acrylic
  • Work Life 7 min.
  • Functional Cure 30 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.