Skip Content

ST
SCOTCH-WELD

For Aluminum and Other Metals Red Gasket Maker, 50mL

  • Item # 2XLP1
  • My Part #
  • Mfr. Model # GM18-50
  • Catalog Page # N/A
  • UNSPSC # 31201602
Gasket Maker,50mL Tube,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ High Temperature Gasket Maker GM18 is a red, flexible, one-component anaerobic sealant formulated to replace pre-cut gaskets, O-rings or used as form-in-place gaskets. Cures at room temperature and seals rigid assemblies of any shape or size. Can be used to fill pits, scratches, and gouges in the flange surface without having to grind or skim the mating surfaces. Rigid gasketing material remains liquid when exposed to air, but cures to a solid bond when confined between 2 mating flanges. For rigid flanges.

View More

Technical Specs

  • Item Gasket Maker
  • Type For Aluminum and Other Metals
  • Size 50mL
  • Color Red
  • Temp. Range -65 to 300 Degrees F
  • Specific Gravity 1.08
  • Viscosity 700,000
  • Flash Point 200 Degrees F
  • Full Cure 24 hr.
  • Begins to Harden 4 hr.
  • Substrates All Metals, Especially Aluminum
  • Characteristics Provides Instant Low Pressure Seal and Does Not Shrink Or Relax
  • Application For Gearbox and Engine Casings, Fuel and Water Pumps, Auto Thermostats, Pipe Flanges, and Other Mated Surfaces.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.