Skip Content

WV
SCOTCH

UPVC Carton Sealing Tape, Rubber Adhesive, 1/2" X 72 yd., 1 EA

  • Item # 24A745
  • My Part #
  • Mfr. Model # 681
  • Catalog Page # N/A
  • UNSPSC # 31201517
Carton Sealing Tape,65.83m L,12.7mm W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a 3"-diameter core, this light-duty packaging tape features a high-tack, moisture- and chemical-resistant rubber adhesive.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material UPVC
  • Tape Adhesive Rubber
  • Tape Thickness 2.40 mil
  • Tape Width 1/2"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 70 Degrees F
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Legend No Legend
  • Series 681
  • Standards CIDA-A-1684
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms