Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

Safety Warning Tape, Striped, Roll, 2" x 108 ft., 1 EA

  • Item# 15F797
  • Mfr. Model# 5700
  • Catalog Page# 2322
  • UNSPSC# 31201520
Safety Warning Tape, Striped, Roll, 2" x 108 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Striped floor marking and safety identification tape calls attention to dangerous work areas as it protects, masks, and seals. Adheres to a variety of surfaces and removes easily, without leaving a messy residue. 5.4-mil vinyl backing with rubber adhesive resists most common solvents.

View More

Technical Specs

  • Item Safety Warning Tape
  • Shape Roll
  • Color Black/White
  • Pattern Striped
  • Material Rubber/Vinyl
  • Width 2"
  • Length 108 ft.
  • Diameter 4-26/63"
  • Thickness 5.4 mil
  • Performance Temp. 40 Degrees to 170 Degrees F
  • Standards Meet OSHA 1910.144(a), ANSI Z535.1 and ANSI A1264.2-2012, Meets Commercial Item CID-A-A-1689
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.