Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH

Portable Paper Cutter, 1" Cutting Length, 6 Sheet Capacity

  • Item# 1TRW7
  • Mfr. Model# 14
  • Catalog Page# N/A
  • UNSPSC# 44121612
Portable Paper Cutter, 1" Cutting Length, 6 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paper Cutters

Technical Specs

  • Item Portable Paper Cutter
  • Sheet Capacity 6
  • Cutting Length 1"
  • Height 7-3/4"
  • Length 1"
  • Width 3-3/4"
  • Base Material ABS Plastic with rubber elastomer
  • Blade Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms