ST
SCOTCH

Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 6 PK

  • Item # 49H642
  • My Part #
  • Mfr. Model # 371
  • Catalog Page # N/A
  • UNSPSC # 31201517
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.65 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch® Box Sealing Tape 371 is medium-duty, high-hold sealing tape, also known as packing tape or adhesive tape. Securely closes regular slotted containers (RSC), recycled corrugate, fiberboard, and packages used for moving, shipping, and distribution. Features a polypropylene backing with pressure-sensitive rubber resin adhesive.

• Tape resists nicks, abrasions, moisture, and scuffing
• Backing conforms around edges and rough areas for a tight seal
•Tape resists edge tears and splits to help keep contents secure

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 1.90 mil
  • Tape Width 72mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. -10 Degrees F
  • Max. Tape Performance Temp. 140 Degrees F
  • Tape Tensile Strength 22 lb./in.
  • Tape Adhesive Strength 40 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
  • Legend No Legend
  • Series 371
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.